Skip Content
CAPSCREW D960 10.9 MF M12-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M12-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.120.0090
  • Mfr. Model # M04160.120.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric Fine
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Screw Grade/Class Class 10.9
  • Fastener Length 90mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • Basic Material Steel
  • Dia./Thread Size M12-1.50
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list