Skip Content
CAPSCREW D960 10.9 MF M10-1.25X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M10-1.25X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.100.0090
  • Mfr. Model # M04160.100.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.17 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Screw Grade/Class Class 10.9
  • Fastener Length 90mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 26mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.25
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List