Skip Content
CAPSCREW D960 10.9 MF M10-1.25X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M10-1.25X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.100.0050
  • Mfr. Model # M04160.100.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Thread Style Metric
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric Fine
  • Head Width 17 mm
  • Rockwell Hardness 32 to 39
  • Head Height 6.4 mm
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Fastener Length 50mm
  • Screw Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 26mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.25
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List