Skip Content
CAPSCREW D960 10.9 MF M10-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M10-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.100.0040
  • Mfr. Model # M04160.100.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Thread Type Metric Fine
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Metric
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 6.4 mm
  • Proof Load 830 N/mm²
  • Head Width 17 mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Fastener Length 40mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 26mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M10-1.25

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List