Skip Content
CAPSCREW D960 10.9 MF M10-1.25X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M10-1.25X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.100.0100
  • Mfr. Model # M04160.100.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Head Height 6.4 mm
  • Thread Direction Right Hand
  • Head Width 17 mm
  • Fastener Finish Blank Steel
  • Fastener Length 100mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 26mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M10-1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list