Skip Content
CAPSCREW D960 10.9 MEF M20-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MEF M20-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04161.200.0090
  • Mfr. Model # M04161.200.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.26 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric Extra Fine
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Width 30mm
  • Head Height 12.5mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M20-1.50
  • Fastener Finish Plain
  • Screw Industry Standards ISO 8765
  • Screw Grade/Class Class 10.9
  • Fastener Length 90mm
  • Min. Thread Length 46mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list