Skip Content
CAPSCREW D960 10.9 MEF M20-1.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MEF M20-1.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04161.200.0150
  • Mfr. Model # M04161.200.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Tensile Strength 145,038 PSI
  • Thread Type Metric Extra Fine
  • Head Height 12.5mm
  • Head Width 30mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M20-1.50
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 150mm
  • Screw Industry Standards ISO 8765
  • Min. Thread Length 52mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List