Skip Content
CAPSCREW D960 10.9 MEF M18-1.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MEF M18-1.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04161.180.0150
  • Mfr. Model # M04161.180.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Thread Type Metric Extra Fine
  • Head Height 11.5mm
  • Proof Load 120,381 PSI
  • Head Width 27mm
  • Dia./Thread Size M18-1.50
  • Screw Industry Standards ISO 8765
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Fastener Length 150mm
  • Min. Thread Length 48mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list