Skip Content
CAPSCREW D933 SS A4 M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.080.0035
  • Mfr. Model # M55010.080.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.03 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M8-1.25 x 35, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Fully Threaded
  • Tensile Strength 101,526 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Rockwell Hardness -
  • Head Width 13mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.25
  • Screw Grade/Class A4
  • Fastener Length 35mm
  • Screw Industry Standards DIN 933
  • Basic Material Stainless Steel
  • Min. Thread Length 35mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List