Skip Content
CAPSCREW D933 SS A4 M8-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M8-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.080.0030
  • Mfr. Model # M55010.080.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.04 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M8-1.25 x 30, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Thread Style Fully Threaded
  • Rockwell Hardness -
  • Head Width 13mm
  • System of Measurement Metric
  • Head Height 5.3mm
  • Dia./Thread Size M6-1.25
  • Screw Industry Standards DIN 933
  • Fastener Length 30mm
  • Screw Grade/Class A4
  • Basic Material Stainless Steel
  • Min. Thread Length 30mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List