Skip Content
CAPSCREW D933 SS A4 M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.080.0020
  • Mfr. Model # M55010.080.0020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.03 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M8-1.25 x 20, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Head Width 13mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.25
  • Screw Grade/Class A4
  • Fastener Length 20mm
  • Screw Industry Standards DIN 933
  • Basic Material Stainless Steel
  • Min. Thread Length 20mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list