CAPSCREW D933 SS A4 M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A4 M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.080.0016
  • Mfr. Model # M55010.080.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.03 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M8-1.25 x 16, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Rockwell Hardness -
  • Head Width 13mm
  • System of Measurement Metric
  • Head Height 5.3mm
  • Dia./Thread Size M6-1.25
  • Fastener Industry Standards DIN 933
  • Fastener Length 16mm
  • Basic Material Stainless Steel
  • Min. Thread Length 16mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list