Skip Content
CAPSCREW D933 SS A4 M6-1X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M6-1X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.060.0008
  • Mfr. Model # M55010.060.0008
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.441 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M6-1 x 8, thread type metric, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Head Height 4 mm
  • Head Width 10 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Screw Industry Standards DIN 933
  • Fastener Length 8mm
  • Screw Grade/Class A4
  • Min. Thread Length 8mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list