Discontinued with Replacement
CAPSCREW D933 SS A4 M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A4 M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.060.0016
  • Mfr. Model # M55010.060.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
CAPSCREW D933 SS A4 M6-1X16,50/PK

Web Price : $7.30 / PACKAGE

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M6-1 x 16, thread type metric, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness
  • Head Width 10mm
  • Head Height 4mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 933
  • Fastener Length 16mm
  • Min. Thread Length 16mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list