CAPSCREW D933 SS A4 M6-1X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A4 M6-1X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.060.0014
  • Mfr. Model # M55010.060.0014
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.525 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M6-1 x 14, thread type metric, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Rockwell Hardness -
  • System of Measurement Metric
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Head Height 4mm
  • Fastener Length 14mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 14mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list