Skip Content
CAPSCREW D933 SS A4 M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.060.0012
  • Mfr. Model # M55010.060.0012
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.01 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M6-1 x 12, thread type metric, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 4mm
  • Head Width 10mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1
  • Fastener Finish Plain
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 933
  • Fastener Length 12mm
  • Min. Thread Length 12mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list