Discontinued with Replacement
CAPSCREW D933 SS A4 M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A4 M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.050.0008
  • Mfr. Model # M55010.050.0008
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.006 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 SS A4 M5-0.8X8,50/PK

Web Price : $4.21 / PACKAGE

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M5-0.8 x 8, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Head Height 3.5 mm
  • Head Width 8 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Fastener Industry Standards DIN 933
  • Fastener Length 8mm
  • Basic Material Stainless Steel
  • Min. Thread Length 8mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list