Skip Content
CAPSCREW D933 SS A4 M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.050.0050
  • Mfr. Model # M55010.050.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.84 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M5-0.8 x 50, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Thread Style Metric
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 3.5 mm
  • Thread Type Metric
  • Head Width 8 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Fastener Length 50mm
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 933
  • Min. Thread Length 50mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list