Skip Content
CAPSCREW D933 SS A4 M4-0.7X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M4-0.7X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.040.0006
  • Mfr. Model # M55010.040.0006
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.147 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M4-0.7 x 6-, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 2.8 mm
  • Head Width 7 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 933
  • Fastener Length 6mm
  • Basic Material Stainless Steel
  • Min. Thread Length 6mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list