Skip Content
CAPSCREW D933 SS A4 M4-0.7X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M4-0.7X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.040.0035
  • Mfr. Model # M55010.040.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.397 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M4-0.7 x 35, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • System of Measurement Metric
  • Head Height 2.8 mm
  • Head Width 7 mm
  • Dia./Thread Size M4-0.70
  • Fastener Length 35mm
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 933
  • Min. Thread Length 35mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list