Skip Content
CAPSCREW D933 SS A4 M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.040.0016
  • Mfr. Model # M55010.040.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.13 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M4-0.7 x 16, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Head Height 2.8mm
  • Head Width 7mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.7
  • Screw Industry Standards DIN 933
  • Fastener Finish Plain
  • Fastener Length 16mm
  • Screw Grade/Class A4
  • Min. Thread Length 16mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list