Skip Content
CAPSCREW D933 SS A4 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.040.0012
  • Mfr. Model # M55010.040.0012
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.2 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M4-0.7 x 12, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 2.8mm
  • Thread Direction Right Hand
  • Dia./Thread Size M4-0.7
  • Head Width 7mm
  • System of Measurement Metric
  • Fastener Finish Plain
  • Screw Grade/Class A4
  • Fastener Length 12mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 12mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list