Discontinued with Replacement
CAPSCREW D933 SS A4 M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 SS A4 M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.040.0010
  • Mfr. Model # M55010.040.0010
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW D933 SS A4 M4-0.7X10,50/PK

Web Price : $10.82 / PACKAGE

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M4-0.7 x 10, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness
  • Head Height 2.8 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Head Width 7 mm
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 933
  • Fastener Length 10mm
  • Min. Thread Length 10mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list