Skip Content
CAPSCREW D933 SS A4 M30-3.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M30-3.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.300.0090
  • Mfr. Model # M55010.300.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Dia./Thread Size M30-3.50
  • Head Height 18.7mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Screw Industry Standards ISO 4017
  • Fastener Length 90mm
  • Min. Thread Length 90mm
  • Thread Style Fully Threaded
  • Head Width 46mm
  • System of Measurement Metric
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list