CAPSCREW D933 SS A4 M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A4 M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.030.0006
  • Mfr. Model # M55010.030.0006
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.063 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness -
  • Head Height 2 mm
  • Dia./Thread Size M3-0.50
  • Head Width 5.5 mm
  • Fastener Industry Standards DIN 933
  • Fastener Length 6mm
  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Min. Thread Length 6mm
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list