Discontinued with Replacement
CAPSCREW D933 SS A4 M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 SS A4 M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.030.0012
  • Mfr. Model # M55010.030.0012
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.003 lbs
Suggested Replacement Product
CAPSCREW D933 SS A4 M3-0.5X12,50/PK

Web Price : $4.42 / PACKAGE

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness
  • Head Height 2 mm
  • Head Width 5.5 mm
  • Dia./Thread Size M3-0.50
  • Fastener Industry Standards DIN 933
  • Fastener Length 12mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 12mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list