Skip Content
CAPSCREW D933 SS A4 M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M24-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.240.0090
  • Mfr. Model # M55010.240.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M24-3 x 90, thread type metric, head height 15 mm, head width 36 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 15 mm
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Head Width 36 mm
  • Fastener Length 90mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class A4
  • Fastener Finish Plain
  • Min. Thread Length 90mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list