Discontinued with Replacement
CAPSCREW D933 SS A4 M24-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A4 M24-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.240.0080
  • Mfr. Model # M55010.240.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.818 lbs
Suggested Replacement Product
CAPSCREW D933 SS A4 M24-3X80,5/PK

Web Price : $98.81 / PACKAGE

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M24-3 x 80, thread type metric, head height 15 mm, head width 36 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness
  • Tensile Strength 700 N/mm²
  • Head Height 15 mm
  • Head Width 36 mm
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Fastener Industry Standards DIN 933
  • Fastener Length 80mm
  • Basic Material Stainless Steel
  • Min. Thread Length 80mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list