Skip Content
CAPSCREW D933 SS A4 M20-2.5X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M20-2.5X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.200.0075
  • Mfr. Model # M55010.200.0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 2.57 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 12.5mm
  • Dia./Thread Size M20-2.5
  • Head Width 30mm
  • Fastener Length 75mm
  • Screw Industry Standards ISO 4017
  • Min. Thread Length 75mm
  • Thread Style Fully Threaded
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain
  • Screw Grade/Class A4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List