CAPSCREW D933 SS A4 M20-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A4 M20-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.200.0070
  • Mfr. Model # M55010.200.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 2.39 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M20-2.5 x 70, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Head Height 12.5 mm
  • Head Width 30 mm
  • Rockwell Hardness -
  • Dia./Thread Size M20-2.50
  • System of Measurement Metric
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 70mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list