Skip Content
CAPSCREW D933 SS A4 M16-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M16-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.160.0040
  • Mfr. Model # M55010.160.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.65 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Dia./Thread Size M16-2.00
  • Head Width 24 mm
  • Head Height 10 mm
  • Screw Grade/Class A4
  • Fastener Length 40mm
  • Screw Industry Standards DIN 933
  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Min. Thread Length 40mm
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list