Skip Content
CAPSCREW D933 SS A4 M16-2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M16-2X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.160.0025
  • Mfr. Model # M55010.160.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.587 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness -
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Dia./Thread Size M16-2.00
  • Head Width 24 mm
  • Screw Industry Standards DIN 933
  • Fastener Length 25mm
  • Screw Grade/Class A4
  • System of Measurement Metric
  • Min. Thread Length 25mm
  • Basic Material Stainless Steel
  • Item Hex Head Cap Screw
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List