Skip Content
CAPSCREW D933 SS A4 M16-2X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M16-2X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.160.0120
  • Mfr. Model # M55010.160.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 2.17 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards ISO 4017
  • Fastener Length 120mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Min. Thread Length 120mm
  • Fastener Finish Plain
  • Screw Grade/Class A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list