Skip Content
CAPSCREW D933 SS A4 M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.140.0040
  • Mfr. Model # M55010.140.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 3.743 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Head Width 21 mm
  • Dia./Thread Size M14-2.00
  • Head Height 8.8 mm
  • Screw Industry Standards DIN 933
  • Fastener Length 40mm
  • Screw Grade/Class A4
  • Item Hex Head Cap Screw
  • Min. Thread Length 40mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list