Skip Content
CAPSCREW D933 SS A4 M12-1.75X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M12-1.75X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.120.0070
  • Mfr. Model # M55010.120.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.521 lbs

Product Details

Hex head, full thread, grade SSA4 (stainless steel A4), stainless steel, size M12-1.75 x 70, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Rockwell Hardness -
  • Thread Type Metric
  • Head Width 19 mm
  • Head Height 7.5 mm
  • System of Measurement Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M12-1.75
  • Screw Grade/Class A4
  • Fastener Length 70mm
  • Screw Industry Standards DIN 933
  • Basic Material Stainless Steel
  • Min. Thread Length 70mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list