Skip Content
CAPSCREW D933 SS A4 M12-1.75X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M12-1.75X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.120.0016
  • Mfr. Model # M55010.120.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.6 lbs

Technical Specs

  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • Screw Industry Standards ISO 4017
  • Fastener Length 16mm
  • Min. Thread Length 16mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Screw Grade/Class A4
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list