Skip Content
CAPSCREW D933 SS A4 M10-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M10-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.100.0070
  • Mfr. Model # M55010.100.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 2.59 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Head Height 6.4mm
  • Thread Direction Right Hand
  • Head Width 17mm
  • Dia./Thread Size M10-1.5
  • Fastener Length 70mm
  • Screw Industry Standards ISO 4017
  • Min. Thread Length 70mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Screw Grade/Class A4
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list