Skip Content
CAPSCREW D933 SS A4 M10-1.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M10-1.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.100.0045
  • Mfr. Model # M55010.100.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.858 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 6.4 mm
  • Thread Direction Right Hand
  • Head Width 17 mm
  • Dia./Thread Size M10-1.50
  • Screw Industry Standards DIN 933
  • Screw Grade/Class A4
  • Fastener Length 45mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 45mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list