Skip Content
CAPSCREW D933 SS A4 M10-1.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A4 M10-1.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55010.100.0020
  • Mfr. Model # M55010.100.0020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.05 lbs

Technical Specs

  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 6.4 mm
  • Dia./Thread Size M10-1.50
  • Head Width 17 mm
  • Screw Industry Standards DIN 933
  • Fastener Length 20mm
  • Screw Grade/Class A4
  • Item Hex Head Cap Screw
  • Min. Thread Length 20mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list