Skip Content
CAPSCREW D933 SS A2 M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.080.0070
  • Mfr. Model # M51010.080.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 3.085 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M8-1.25 x 70, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Head Height 5.3 mm
  • Head Width 13 mm
  • Dia./Thread Size M8-1.25
  • Screw Grade/Class A2
  • Fastener Length 70mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 70mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list