Skip Content
CAPSCREW D933 SS A2 M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.080.0025
  • Mfr. Model # M51010.080.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.02 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Rockwell Hardness -
  • Thread Type UNC (Coarse)
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 25mm
  • Min. Thread Length 25mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list