CAPSCREW D933 SS A2 M8-1.25X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M8-1.25X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.080.0018
  • Mfr. Model # M51010.080.0018
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.29 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness -
  • Head Height 5.3 mm
  • Dia./Thread Size M8-1.25
  • Head Width 13 mm
  • Fastener Length 18mm
  • Fastener Industry Standards DIN 933
  • Item Hex Head Cap Screw
  • Min. Thread Length 18mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list