Skip Content
CAPSCREW D933 SS A2 M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.060.0030
  • Mfr. Model # M51010.060.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.02 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Rockwell Hardness -
  • Thread Style Partially Threaded
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Fastener Length 30mm
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Min. Thread Length 30mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list