CAPSCREW D933 SS A2 M5-0.8X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M5-0.8X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.050.0060
  • Mfr. Model # M51010.050.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.97 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M5-0.8 x 60, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Width 8 mm
  • Head Height 3.5 mm
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Fastener Finish Plain
  • Fastener Length 60mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 60mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list