Discontinued with Replacement
CAPSCREW D933 SS A2 M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A2 M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.050.0050
  • Mfr. Model # M51010.050.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.017 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 SS A2 M5-0.8X50,50/PK

Web Price : $9.95 / PACKAGE

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M5-0.8 x 50, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Head Height 3.5 mm
  • Head Width 8 mm
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Fastener Finish Plain
  • Fastener Length 50mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 50mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list