Skip Content
CAPSCREW D933 SS A2 M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.050.0025
  • Mfr. Model # M51010.050.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 101,526 PSI
  • Thread Type UNC (Coarse)
  • Head Type Hexagonal
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 3.5mm
  • Dia./Thread Size M5-0.8
  • Head Width 8mm
  • Fastener Length 25mm
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Min. Thread Length 25mm
  • System of Measurement Metric
  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list