Skip Content
CAPSCREW D933 SS A2 M5-0.8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M5-0.8X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.050.0012
  • Mfr. Model # M51010.050.0012
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.09 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Rockwell Hardness -
  • Thread Type UNC (Coarse)
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Head Height 3.5mm
  • Head Width 8mm
  • Dia./Thread Size M5-0.8
  • Screw Industry Standards DIN 933
  • Screw Grade/Class A2
  • Fastener Length 12mm
  • Min. Thread Length 12mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list