Skip Content
CAPSCREW D933 SS A2 M4-0.7X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M4-0.7X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.040.0050
  • Mfr. Model # M51010.040.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.529 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M4-0.7 x 50, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 2.8 mm
  • Head Width 7 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 50mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Min. Thread Length 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list