Discontinued with Replacement
CAPSCREW D933 SS A2 M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A2 M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.040.0040
  • Mfr. Model # M51010.040.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.009 lbs
Suggested Replacement Product
CAPSCREW D933 SS A2 M4-0.7X40,50/PK

Web Price : $6.15 / PACKAGE

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M4-0.7 x 40, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness
  • Head Height 2.8 mm
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Head Width 7 mm
  • Fastener Industry Standards DIN 933
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list