Discontinued with Replacement
CAPSCREW D933 SS A2 M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A2 M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.040.0010
  • Mfr. Model # M51010.040.0010
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.004 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 SS A2 M4-0.7X10,50/PK

Web Price : $3.16 / PACKAGE

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Head Height 2.8mm
  • Head Width 7mm
  • Dia./Thread Size M4-0.7
  • Fastener Industry Standards DIN 933
  • Fastener Length 10mm
  • Min. Thread Length 10mm
  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list